This item is Discontinued.

Conical Tool Chamfer Cutter, Carbide, 0.01in, 2-1/2in L CF4-5506-C4

Chamfer Cutter, Carbide, 0.01in, 2-1/2in L (Discontinued)

  • Mfr # CF4-5506-C4
  • Zoro # G0126625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4-5506-C4
Zoro #
G0126625
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
1/64 in

Details

Number of Flutes
4
Material
Carbide
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Included Angle
110 Degrees
Spiral Direction
Right Hand
Item
Chamfer Mill
Shank Type
Plain
End Mill Style
Chamfer Mill
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Chamfer Mill, 110 Degrees Included Angle, Carbide, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.