This item is Discontinued.

Conical Tool Chamfer Cutter, Carbide, 0.01in, 2in L, 2 FL CF2-2503

Chamfer Cutter, Carbide, 0.01in, 2in L, 2 FL (Discontinued)

  • Mfr # CF2-2503
  • Zoro # G0128296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF2-2503
Zoro #
G0128296
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/64 in

Details

Number of Flutes
2
Material
Carbide
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Item
Chamfer Mill
Shank Type
Plain
Included Angle
50 Degrees
Spiral Direction
Right Hand
End Mill Style
Chamfer Mill
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Chamfer Mill, 50 Degrees Included Angle, Carbide, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.