This item is Discontinued.

Conical Tool Chamfer Cutter, Carbide, 0.01in, 3in L, 2 FL CF2-2508

Chamfer Cutter, Carbide, 0.01in, 3in L, 2 FL (Discontinued)

  • Mfr # CF2-2508
  • Zoro # G0128269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF2-2508
Zoro #
G0128269
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1/64 in
Large End Dia.
1/2"

Details

End Mill Material
Carbide
Number of Flutes
2
Material
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Included Angle
50 Degrees
Shank Type
Plain
Finish
Bright (Uncoated)
Item
Chamfer Mill
End Mill Style
Chamfer Mill
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Chamfer Mill, 50 Degrees Included Angle, Carbide, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.