This item is Discontinued.

Conical Tool Chamfer Cutter, Carbide, 0.01in, 3in L, 2 FL CF2-3012

Chamfer Cutter, Carbide, 0.01in, 3in L, 2 FL (Discontinued)

  • Mfr # CF2-3012
  • Zoro # G0128208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF2-3012
Zoro #
G0128208
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
1/64 in
Large End Dia.
3/4"

Details

End Mill Material
Carbide
Number of Flutes
2
Material
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
60 Degrees
Item
Chamfer Mill
End Mill Style
Chamfer Mill
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Chamfer Mill, 60 Degrees Included Angle, Carbide, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.