This item is Discontinued.

Conical Tool Chamfer Mill, Carbide, 120 deg., Shank Dia.: 3/4" CF4-6012-C4

Chamfer Mill, Carbide, 120 deg., Shank Dia.: 3/4" (Discontinued)

  • Mfr # CF4-6012-C4
  • Zoro # G9172622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF4-6012-C4
Zoro #
G9172622
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Overall Length
3 in

Details

Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
120 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Shank Type
Plain
Spiral Direction
Right Hand
Finish
AlTiN
Series
CFX
Taper Angle Per Side
60.0 Degrees
Taper Angle per Side
60.0 Degrees
End Type- Holemaking
Pointed
End Mill Style
Chamfer Mill

Description

Chamfer Mill, 120 Degrees Included Angle, Carbide, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.