Chamfer Mill, Carbide, 130 deg., Number of Flutes: 4 (Discontinued)
- Mfr # CF4-6504
- Zoro # G9177163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF4-6504
Zoro #
G9177163
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
130 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Shank Type
Plain
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
End Type- Holemaking
Pointed
Taper Angle Per Side
65.0 Degrees
Taper Angle per Side
65.0 Degrees
Series
CFX
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 130 Degrees Included Angle, Carbide, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.