This item is Discontinued.

Conical Tool Chamfer Mill, Carbide, 30 deg. CF4-1504-C4

Chamfer Mill, Carbide, 30 deg. (Discontinued)

  • Mfr # CF4-1504-C4
  • Zoro # G9178870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4-1504-C4
Zoro #
G9178870
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in

Details

Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
30 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Finish
AlTiN
Item
Chamfer Mill
Spiral Direction
Right Hand
Shank Type
Plain
Series
CFX
Taper Angle per Side
15.0 Degrees
End Type- Holemaking
Pointed
Taper Angle Per Side
15.0 Degrees
End Mill Style
Chamfer Mill

Description

Chamfer Mill, 30 Degrees Included Angle, Carbide, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.