Chamfer Mill, Carbide, 60 deg., Shank Dia.: 1/4" (Discontinued)
- Mfr # CF2-3004
- Zoro # G9184163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF2-3004
Zoro #
G9184163
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Material
Carbide
Included Angle
60 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Plain
Item
Chamfer Mill
Finish
Bright (Uncoated)
Taper Angle Per Side
30.0 Degrees
End Type- Holemaking
Pointed
Taper Angle per Side
30.0 Degrees
Series
CFX
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 60 Degrees Included Angle, Carbide, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.