Chamfer Mill, Carbide, 60 deg., Shank Dia.: 3/4" (Discontinued)
- Mfr # CF2-3012
- Zoro # G9185642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF2-3012
Zoro #
G9185642
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Overall Length
3 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Material
Carbide
Included Angle
60 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Shank Type
Plain
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Series
CFX
Taper Angle per Side
30.0 Degrees
Taper Angle Per Side
30.0 Degrees
End Type- Holemaking
Pointed
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 60 Degrees Included Angle, Carbide, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.