This item is Discontinued.

Conical Tool Chamfer Mill, Carbide, 80 deg. CF4-4004

Chamfer Mill, Carbide, 80 deg. (Discontinued)

  • Mfr # CF4-4004
  • Zoro # G9190621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4-4004
Zoro #
G9190621
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in

Details

Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
80 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Shank Type
Plain
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Taper Angle Per Side
40.0 Degrees
Taper Angle per Side
40.0 Degrees
Series
CFX
End Type- Holemaking
Pointed
End Mill Style
Chamfer Mill

Description

Chamfer Mill, 80 Degrees Included Angle, Carbide, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.