This item is Discontinued.

Conical Tool Minature End Mill, Carbide, 0.078in, 3in L CM-C-022

Minature End Mill, Carbide, 0.078in, 3in L (Discontinued)

  • Mfr # CM-C-022
  • Zoro # G0129809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-C-022
Zoro #
G0129809
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.078"
Large End Dia.
0.131 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Carbide
Spiral Direction
Right Hand
Item
Tapered Minature End Mill
Shank Type
Plain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Included Angle
6 Degrees
Taper Angle per Side
3.0 Degrees

Description

Tapered Minature End Mill, 3.0 Degrees Taper Angle per Side, 0.131 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.