This item is Discontinued.

Conical Tool Minature End Mill, CBD, 0.063in, 2-1/2in L CM-AAX-001

Minature End Mill, CBD, 0.063in, 2-1/2in L (Discontinued)

  • Mfr # CM-AAX-001
  • Zoro # G0130061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-AAX-001
Zoro #
G0130061
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.076 in
Tip Diameter
0.063"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Material
Carbide
Item
Tapered Minature End Mill
Shank Type
Plain
Included Angle
3 Degrees
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Taper Angle per Side
1.5 Degrees

Description

Tapered Minature End Mill, 1.5 Degrees Taper Angle per Side, 0.076 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.