This item is Discontinued.

Conical Tool Minature End Mill, CBD, 0.063in, 2-1/2in L CM-E-004-BE

Minature End Mill, CBD, 0.063in, 2-1/2in L (Discontinued)

  • Mfr # CM-E-004-BE
  • Zoro # G0129048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-E-004-BE
Zoro #
G0129048
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Corner Radius
0.031 in
Large End Dia.
0.237 in
Dimension Type
Fractional Inch
Tip Diameter
0.063"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Item
Tapered Minature End Mill
Spiral Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
Plain
Included Angle
10 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Taper Angle per Side
5.0 Degrees

Description

Tapered Minature End Mill, 5.0 Degrees Taper Angle per Side, 0.237 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.