This item is Discontinued.

Conical Tool Profile Rib Cutter, 0 Deg, 0.090" Tip Dia, Number of Flutes: 4 SL02.090R

Profile Rib Cutter, 0 Deg, 0.090" Tip Dia, Number of Flutes: 4 (Discontinued)

  • Mfr # SL02.090R
  • Zoro # G9192685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL02.090R
Zoro #
G9192685
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 17/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Corner Radius
0.010 in
Large End Dia.
0.090 in
Tip Diameter
0.090"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Shank Type
Plain
End Mill Material
Carbide
End Type- Holemaking
Corner Radius
Included Angle
0 Degrees
Item
Profile Rib Cutter
Finish
AlTiN
Series
PRX
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Taper Angle per Side
0 Degrees

Description

Profile Rib Cutter, 0 Degrees Taper Angle per Side, 0.090 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.