Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Profile Rib Cutter, 0 Deg, 0.100" Tip Dia, End Mill Material: Carbide SL02.100R

Profile Rib Cutter, 0 Deg, 0.100" Tip Dia, End Mill Material: Carbide (Discontinued)

  • Mfr # SL02.100R
  • Zoro # G9163145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL02.100R
Zoro #
G9163145
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 13/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Large End Dia.
0.100 in
Tip Diameter
0.100"
Corner Radius
0.010 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Included Angle
0 Degrees
Helix Angle
30 Degrees
Finish
AlTiN
Series
PRX
Shank Type
Plain
End Type- Holemaking
Corner Radius
Item
Profile Rib Cutter
End Mill Material
Carbide
Taper Angle per Side
0 Degrees

Description

Profile Rib Cutter, 0 Degrees Taper Angle per Side, 0.100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.