This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.030" Tip Dia, Corner Radius: 0.005" AX02.030R

Profile Rib Cutter, 1 Deg, 0.030" Tip Dia, Corner Radius: 0.005" (Discontinued)

  • Mfr # AX02.030R
  • Zoro # G9180523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX02.030R
Zoro #
G9180523
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
27/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.037 in
Corner Radius
0.005 in
Dimension Type
Fractional Inch
Tip Diameter
0.030"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Item
Profile Rib Cutter
Series
PRX
Spiral Direction
Right Hand
Finish
AlTiN
End Mill Material
Carbide
Included Angle
1 Degrees
End Type- Holemaking
Corner Radius
Shank Type
Plain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.037 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.