This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.060" Tip Dia, Large End Dia.: 0.067" AX01.060R

Profile Rib Cutter, 1 Deg, 0.060" Tip Dia, Large End Dia.: 0.067" (Discontinued)

  • Mfr # AX01.060R
  • Zoro # G9187295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX01.060R
Zoro #
G9187295
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
27/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Corner Radius
0.010 in
Large End Dia.
0.067 in
Tip Diameter
0.060"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN
Spiral Direction
Right Hand
End Mill Material
Carbide
Included Angle
1 Degrees
Cutting Direction
Right Hand
End Type- Holemaking
Corner Radius
Helix Angle
30 Degrees
Item
Profile Rib Cutter
Series
PRX
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.067 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.