This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.080" Tip Dia, End Type- Holemaking: Ball End AX02.080B

Profile Rib Cutter, 1 Deg, 0.080" Tip Dia, End Type- Holemaking: Ball End (Discontinued)

  • Mfr # AX02.080B
  • Zoro # G9185889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX02.080B
Zoro #
G9185889
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/8 in
Overall Length
3 in
Shank Dia.
3/16 in
Corner Radius
0.040 in
Large End Dia.
0.099 in
Tip Diameter
0.080"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN
Series
PRX
End Type- Holemaking
Ball End
Included Angle
1 Degrees
Helix Angle
30 Degrees
Item
Profile Rib Cutter
Spiral Direction
Right Hand
End Mill Material
Carbide
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.099 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.