This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.090" Tip Dia, Corner Radius: 0.045" AX02.090B

Profile Rib Cutter, 1 Deg, 0.090" Tip Dia, Corner Radius: 0.045" (Discontinued)

  • Mfr # AX02.090B
  • Zoro # G9169384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX02.090B
Zoro #
G9169384
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 17/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.112 in
Corner Radius
0.045 in
Tip Diameter
0.090"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Included Angle
1 Degrees
Helix Angle
30 Degrees
Shank Type
Plain
Finish
AlTiN
Spiral Direction
Right Hand
Series
PRX
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Profile Rib Cutter
End Type- Holemaking
Ball End
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.112 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.