This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.090" Tip Dia, Number of Flutes: 4 AX01.090R

Profile Rib Cutter, 1 Deg, 0.090" Tip Dia, Number of Flutes: 4 (Discontinued)

  • Mfr # AX01.090R
  • Zoro # G9169971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX01.090R
Zoro #
G9169971
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.100 in
Corner Radius
0.010 in
Tip Diameter
0.090"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN
Item
Profile Rib Cutter
End Mill Material
Carbide
Series
PRX
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Included Angle
1 Degrees
End Type- Holemaking
Corner Radius
Shank Type
Plain
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.100 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.