This item is Discontinued.

Conical Tool Profile Rib Cutter, 1 Deg, 0.100" Tip Dia, Series: PRX AX01.100R

Profile Rib Cutter, 1 Deg, 0.100" Tip Dia, Series: PRX (Discontinued)

  • Mfr # AX01.100R
  • Zoro # G9176700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX01.100R
Zoro #
G9176700
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
45/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Corner Radius
0.010 in
Dimension Type
Fractional Inch
Tip Diameter
0.100"
Large End Dia.
0.112 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
End Mill Material
Carbide
Item
Profile Rib Cutter
Helix Angle
30 Degrees
Shank Type
Plain
Included Angle
1 Degrees
Series
PRX
End Type- Holemaking
Corner Radius
Finish
AlTiN
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.112 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.