This item is Discontinued.

Conical Tool Profile Rib Cutter, 3 Deg, 0.060" Tip Dia, Series: PRX AAX02.060R

Profile Rib Cutter, 3 Deg, 0.060" Tip Dia, Series: PRX (Discontinued)

  • Mfr # AAX02.060R
  • Zoro # G9174074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAX02.060R
Zoro #
G9174074
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
27/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.104 in
Corner Radius
0.010 in
Tip Diameter
0.060"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
4
Series
PRX
Item
Profile Rib Cutter
Cutting Direction
Right Hand
End Type- Holemaking
Corner Radius
Spiral Direction
Right Hand
Shank Type
Plain
Included Angle
3 Degrees
End Mill Material
Carbide
Finish
AlTiN
Helix Angle
30 Degrees
Taper Angle per Side
1.5 Degrees

Description

Profile Rib Cutter, 1.5 Degrees Taper Angle per Side, 0.104 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.