This item is Discontinued.

Conical Tool Profile Rib Cutter, 3 Deg, 0.070" Tip Dia, Series: PRX AAX02.070B

Profile Rib Cutter, 3 Deg, 0.070" Tip Dia, Series: PRX (Discontinued)

  • Mfr # AAX02.070B
  • Zoro # G9168264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAX02.070B
Zoro #
G9168264
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
63/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.070"
Large End Dia.
0.121 in
Dimension Type
Fractional Inch
Corner Radius
0.035 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Item
Profile Rib Cutter
End Type- Holemaking
Ball End
End Mill Material
Carbide
Cutting Direction
Right Hand
Included Angle
3 Degrees
Finish
AlTiN
Helix Angle
30 Degrees
Shank Type
Plain
Series
PRX
Taper Angle per Side
1.5 Degrees

Description

Profile Rib Cutter, 1.5 Degrees Taper Angle per Side, 0.121 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.