This item is Discontinued.

Conical Tool Profile Rib Cutter, 3 Deg, 0.100" Tip Dia, Length of Cut: 45/64" AAX01.100B

Profile Rib Cutter, 3 Deg, 0.100" Tip Dia, Length of Cut: 45/64" (Discontinued)

  • Mfr # AAX01.100B
  • Zoro # G9174363
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAX01.100B
Zoro #
G9174363
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
45/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.100"
Dimension Type
Fractional Inch
Corner Radius
0.050 in
Large End Dia.
0.136 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
4
Helix Angle
30 Degrees
End Type- Holemaking
Ball End
Finish
AlTiN
Series
PRX
Shank Type
Plain
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Included Angle
3 Degrees
End Mill Material
Carbide
Item
Profile Rib Cutter
Taper Angle per Side
1.5 Degrees

Description

Profile Rib Cutter, 1.5 Degrees Taper Angle per Side, 0.136 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.