This item is Discontinued.

Conical Tool Profile Rib Cutter, 4 Deg, 0.040" Tip Dia, Shank Dia.: 3/16" B01.040R

Profile Rib Cutter, 4 Deg, 0.040" Tip Dia, Shank Dia.: 3/16" (Discontinued)

  • Mfr # B01.040R
  • Zoro # G9189413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B01.040R
Zoro #
G9189413
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Corner Radius
0.010 in
Tip Diameter
0.040"
Large End Dia.
0.059 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
4
Included Angle
4 Degrees
End Type- Holemaking
Corner Radius
Helix Angle
30 Degrees
Shank Type
Plain
Spiral Direction
Right Hand
End Mill Material
Carbide
Item
Profile Rib Cutter
Finish
AlTiN
Series
PRX
Cutting Direction
Right Hand
Taper Angle per Side
2.0 Degrees

Description

Profile Rib Cutter, 2.0 Degrees Taper Angle per Side, 0.059 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.