Profile Rib Cutter, 6 Deg, 0.030" Tip Dia, Material - Machining: Ultra Fine Grain Carbide (Discontinued)
- Mfr # C02.030B
- Zoro # G9194480
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C02.030B
Zoro #
G9194480
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
27/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Large End Dia.
0.074 in
Corner Radius
0.015 in
Tip Diameter
0.030"
Details
Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Included Angle
6 Degrees
Spiral Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
Plain
End Type- Holemaking
Ball End
Item
Profile Rib Cutter
Cutting Direction
Right Hand
Finish
AlTiN
Series
PRX
Taper Angle per Side
3.0 Degrees
Description
Profile Rib Cutter, 3.0 Degrees Taper Angle per Side, 0.074 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.