This item is Discontinued.

Conical Tool Profile Rib Cutter, 6 Deg, 0.060" Tip Dia, Finish: AlTiN-X Nano C02.060R

Profile Rib Cutter, 6 Deg, 0.060" Tip Dia, Finish: AlTiN-X Nano (Discontinued)

  • Mfr # C02.060R
  • Zoro # G9178679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C02.060R
Zoro #
G9178679
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
27/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.148 in
Tip Diameter
0.060"
Dimension Type
Fractional Inch
Corner Radius
0.010 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Item
Profile Rib Cutter
Finish
AlTiN
Spiral Direction
Right Hand
Series
PRX
Cutting Direction
Right Hand
Shank Type
Plain
Included Angle
6 Degrees
Helix Angle
30 Degrees
End Mill Material
Carbide
End Type- Holemaking
Corner Radius
Taper Angle per Side
3.0 Degrees

Description

Profile Rib Cutter, 3.0 Degrees Taper Angle per Side, 0.148 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.