This item is Discontinued.

Conical Tool Profile Rib Cutter, 6 Deg, 0.070" Tip Dia, Corner Radius: 0.035" C02.070B

Profile Rib Cutter, 6 Deg, 0.070" Tip Dia, Corner Radius: 0.035" (Discontinued)

  • Mfr # C02.070B
  • Zoro # G9177942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C02.070B
Zoro #
G9177942
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
63/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Large End Dia.
0.173 in
Corner Radius
0.035 in
Tip Diameter
0.070"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Finish
AlTiN
Item
Profile Rib Cutter
End Mill Material
Carbide
End Type- Holemaking
Ball End
Series
PRX
Spiral Direction
Right Hand
Included Angle
6 Degrees
Helix Angle
30 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Taper Angle per Side
3.0 Degrees

Description

Profile Rib Cutter, 3.0 Degrees Taper Angle per Side, 0.173 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.