This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.03in, 3in L C01.030R

Profile Rib Cutter, Carbide, 0.03in, 3in L (Discontinued)

  • Mfr # C01.030R
  • Zoro # G0132645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C01.030R
Zoro #
G0132645
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.030"
Large End Dia.
0.052 in
Corner Radius
0.005 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
AlTiN
Included Angle
6 Degrees
Spiral Direction
Right Hand
Item
Profile Rib Cutter
Helix Angle
30 Degrees
Shank Type
Plain
Taper Angle per Side
3.0 Degrees

Description

Profile Rib Cutter, 3.0 Degrees Taper Angle per Side, 0.052 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.