This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.04in, 3in L AX02.040B

Profile Rib Cutter, Carbide, 0.04in, 3in L (Discontinued)

  • Mfr # AX02.040B
  • Zoro # G0130910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX02.040B
Zoro #
G0130910
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14/25 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.040"
Corner Radius
0.020 in
Large End Dia.
0.049 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Finish
AlTiN
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Item
Profile Rib Cutter
Cutting Direction
Right Hand
Shank Type
Plain
Included Angle
1 Degrees
End Mill Material
Carbide
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.049 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.