This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.04in, 3in L SL02.040R

Profile Rib Cutter, Carbide, 0.04in, 3in L (Discontinued)

  • Mfr # SL02.040R
  • Zoro # G0131671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL02.040R
Zoro #
G0131671
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14/25 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Large End Dia.
0.040 in
Tip Diameter
0.040"
Corner Radius
0.010 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0 Degrees
Number of Flutes
4
Item
Profile Rib Cutter
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
Plain
Included Angle
0 Degrees
Spiral Direction
Right Hand
Finish
AlTiN
Taper Angle per Side
0 Degrees

Description

Profile Rib Cutter, 0 Degrees Taper Angle per Side, 0.040 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.