This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.07in, 3in L A02.070R

Profile Rib Cutter, Carbide, 0.07in, 3in L (Discontinued)

  • Mfr # A02.070R
  • Zoro # G0131489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A02.070R
Zoro #
G0131489
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
63/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.070"
Corner Radius
0.010 in
Large End Dia.
0.104 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Finish
AlTiN
Shank Type
Plain
End Mill Material
Carbide
Cutting Direction
Right Hand
Included Angle
2 Degrees
Item
Profile Rib Cutter
Taper Angle per Side
1.0 Degrees

Description

Profile Rib Cutter, 1.0 Degrees Taper Angle per Side, 0.104 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.