This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.07in, 3in L AX02.070B

Profile Rib Cutter, Carbide, 0.07in, 3in L (Discontinued)

  • Mfr # AX02.070B
  • Zoro # G0130886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX02.070B
Zoro #
G0130886
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
63/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.070"
Large End Dia.
0.087 in
Corner Radius
0.035 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Item
Profile Rib Cutter
Finish
AlTiN
Included Angle
1 Degrees
Shank Type
Plain
Spiral Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.087 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.