This item is Discontinued.

Conical Tool Profile Rib Cutter, Carbide, 0.08in, 3in L SL02.080R

Profile Rib Cutter, Carbide, 0.08in, 3in L (Discontinued)

  • Mfr # SL02.080R
  • Zoro # G0131638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL02.080R
Zoro #
G0131638
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/8 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Large End Dia.
0.080 in
Corner Radius
0.010 in
Tip Diameter
0.080"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0 Degrees
Number of Flutes
4
Included Angle
0 Degrees
Finish
AlTiN
Helix Angle
30 Degrees
Item
Profile Rib Cutter
End Mill Material
Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Taper Angle per Side
0 Degrees

Description

Profile Rib Cutter, 0 Degrees Taper Angle per Side, 0.080 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.