This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.078" Tip Dia, End Mill Material: Carbide CM-AX-022-BE

Tapered End Mill, 1 Deg, 0.078" Tip Dia, End Mill Material: Carbide (Discontinued)

  • Mfr # CM-AX-022-BE
  • Zoro # G9161860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-AX-022-BE
Zoro #
G9161860
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Tip Diameter
0.078"
Dimension Type
Fractional Inch
Corner Radius
0.039 in
Large End Dia.
0.087 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Shank Type
Plain
Included Angle
1 Degrees
Helix Angle
30 Degrees
Item
Tapered Minature End Mill
End Mill Material
Carbide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Taper Angle per Side
0.5 Degrees
End Type- Holemaking
Ball End
Series
CCM

Description

Tapered Minature End Mill, 0.5 Degrees Taper Angle per Side, 0.087 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.