This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.078" Tip Dia, Series: CCM CM-AX-023-BE

Tapered End Mill, 1 Deg, 0.078" Tip Dia, Series: CCM (Discontinued)

  • Mfr # CM-AX-023-BE
  • Zoro # G9193805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-AX-023-BE
Zoro #
G9193805
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.078"
Corner Radius
0.039 in
Large End Dia.
0.091 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Material
Carbide
Spiral Direction
Right Hand
Included Angle
1 Degrees
Item
Tapered Minature End Mill
Shank Type
Plain
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Taper Angle per Side
0.5 Degrees
End Type- Holemaking
Ball End
Series
CCM

Description

Tapered Minature End Mill, 0.5 Degrees Taper Angle per Side, 0.091 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.