This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.125" Tip Dia AX-201

Tapered End Mill, 1 Deg, 0.125" Tip Dia (Discontinued)

  • Mfr # AX-201
  • Zoro # G9189833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-201
Zoro #
G9189833
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.129 in
Tip Diameter
0.125"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Included Angle
1 Degrees
Item
Tapered End Mill
Finish
Bright (Uncoated)
Shank Type
Single Weldon
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Taper Angle per Side
0.5 Degrees
Series
THX
End Type- Holemaking
Square End

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.129 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.