This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.188" Tip Dia, Overall Length: 5" AX-313C-BE

Tapered End Mill, 1 Deg, 0.188" Tip Dia, Overall Length: 5" (Discontinued)

  • Mfr # AX-313C-BE
  • Zoro # G9195162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX-313C-BE
Zoro #
G9195162
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 in
Shank Dia.
3/8 in
Large End Dia.
0.244 in
Tip Diameter
0.188"
Dimension Type
Fractional Inch
Corner Radius
0.094 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Included Angle
1 Degrees
Item
Tapered End Mill Ball End
Helix Angle
30 Degrees
Spiral Direction
Right Hand
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Shank Type
Plain
Taper Angle per Side
0.5 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 0.5 Degrees Taper Angle per Side, 0.244 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.