This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.250" Tip Dia, Overall Length: 4" AX-409C

Tapered End Mill, 1 Deg, 0.250" Tip Dia, Overall Length: 4" (Discontinued)

  • Mfr # AX-409C
  • Zoro # G9161809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-409C
Zoro #
G9161809
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 in
Shank Dia.
3/8 in
Large End Dia.
0.289 in
Dimension Type
Fractional Inch
Tip Diameter
0.250"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Included Angle
1 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Shank Type
Plain
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Tapered End Mill
Taper Angle per Side
0.5 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.289 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.