This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.375" Tip Dia AX-609C-BE

Tapered End Mill, 1 Deg, 0.375" Tip Dia (Discontinued)

  • Mfr # AX-609C-BE
  • Zoro # G9161720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX-609C-BE
Zoro #
G9161720
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
1/2 in
Large End Dia.
0.414 in
Dimension Type
Fractional Inch
Tip Diameter
0.375"
Corner Radius
0.188 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Included Angle
1 Degrees
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
End Mill Material
Carbide
Finish
Bright (Uncoated)
Shank Type
Plain
Spiral Direction
Right Hand
Taper Angle per Side
0.5 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 0.5 Degrees Taper Angle per Side, 0.414 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.