This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.500" Tip Dia, Cutting Direction: Right Hand AX-809

Tapered End Mill, 1 Deg, 0.500" Tip Dia, Cutting Direction: Right Hand (Discontinued)

  • Mfr # AX-809
  • Zoro # G9183953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-809
Zoro #
G9183953
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Tip Diameter
0.500"
Large End Dia.
0.539 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Included Angle
1 Degrees
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Item
Tapered End Mill
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Shank Type
Single Weldon
Taper Angle per Side
0.5 Degrees
Series
THX
End Type- Holemaking
Square End

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.539 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.