This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.750" Tip Dia, Number of Flutes: 3 AX-1213

Tapered End Mill, 1 Deg, 0.750" Tip Dia, Number of Flutes: 3 (Discontinued)

  • Mfr # AX-1213
  • Zoro # G9159891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-1213
Zoro #
G9159891
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 3/4 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Tip Diameter
0.750"
Large End Dia.
0.807 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Included Angle
1 Degrees
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered End Mill
Shank Type
Single Weldon
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.807 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.