This item is Discontinued.

Conical Tool Tapered End Mill, 1 Deg, 0.750" Tip Dia, Overall Length: 8" AX-1221C

Tapered End Mill, 1 Deg, 0.750" Tip Dia, Overall Length: 8" (Discontinued)

  • Mfr # AX-1221C
  • Zoro # G9170391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX-1221C
Zoro #
G9170391
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5 1/4 in
Overall Length
8 in
Shank Dia.
7/8 in
Tip Diameter
0.750"
Dimension Type
Fractional Inch
Large End Dia.
0.842 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Tapered End Mill
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Included Angle
1 Degrees
Shank Type
Plain
Finish
Bright (Uncoated)
Taper Angle per Side
0.5 Degrees

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.842 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.