This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.031" Tip Dia, Series: CCM CM-E-0002

Tapered End Mill, 10 Deg, 0.031" Tip Dia, Series: CCM (Discontinued)

  • Mfr # CM-E-0002
  • Zoro # G9187934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-E-0002
Zoro #
G9187934
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.031"
Large End Dia.
0.119 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Included Angle
10 Degrees
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Tapered Minature End Mill
End Mill Material
Carbide
Finish
Bright (Uncoated)
Shank Type
Plain
Taper Angle per Side
5.0 Degrees
Series
CCM
End Type- Holemaking
Square End

Description

Tapered Minature End Mill, 5.0 Degrees Taper Angle per Side, 0.119 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.