This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.063" Tip Dia CM-E-004-BE

Tapered End Mill, 10 Deg, 0.063" Tip Dia (Discontinued)

  • Mfr # CM-E-004-BE
  • Zoro # G9167695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-E-004-BE
Zoro #
G9167695
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Tip Diameter
0.063"
Large End Dia.
0.237 in
Dimension Type
Fractional Inch
Corner Radius
0.031 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Tapered Minature End Mill
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
End Mill Material
Carbide
Included Angle
10 Degrees
Shank Type
Plain
Taper Angle per Side
5.0 Degrees
End Type- Holemaking
Ball End
Series
CCM

Description

Tapered Minature End Mill, 5.0 Degrees Taper Angle per Side, 0.237 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.