This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.078" Tip Dia, Shank Dia.: 1/4" CM-E-023-BE

Tapered End Mill, 10 Deg, 0.078" Tip Dia, Shank Dia.: 1/4" (Discontinued)

  • Mfr # CM-E-023-BE
  • Zoro # G9181144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-E-023-BE
Zoro #
G9181144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Corner Radius
0.039 in
Dimension Type
Fractional Inch
Large End Dia.
0.209 in
Tip Diameter
0.078"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Item
Tapered Minature End Mill
Spiral Direction
Right Hand
Included Angle
10 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
30 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Taper Angle per Side
5.0 Degrees
End Type- Holemaking
Ball End
Series
CCM

Description

Tapered Minature End Mill, 5.0 Degrees Taper Angle per Side, 0.209 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.