This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.078" Tip Dia, Shank Dia.: 3/8" CM-E-024-BE

Tapered End Mill, 10 Deg, 0.078" Tip Dia, Shank Dia.: 3/8" (Discontinued)

  • Mfr # CM-E-024-BE
  • Zoro # G9193939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-E-024-BE
Zoro #
G9193939
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Large End Dia.
0.253 in
Corner Radius
0.039 in
Tip Diameter
0.078"
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Included Angle
10 Degrees
Helix Angle
30 Degrees
Shank Type
Plain
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Item
Tapered Minature End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
Taper Angle per Side
5.0 Degrees
Series
CCM
End Type- Holemaking
Ball End

Description

Tapered Minature End Mill, 5.0 Degrees Taper Angle per Side, 0.253 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.