This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.156" Tip Dia, Shank Dia.: 3/8" E-253C-BE

Tapered End Mill, 10 Deg, 0.156" Tip Dia, Shank Dia.: 3/8" (Discontinued)

  • Mfr # E-253C-BE
  • Zoro # G9163741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-253C-BE
Zoro #
G9163741
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
5 in
Shank Dia.
3/8 in
Large End Dia.
0.287 in
Corner Radius
0.078 in
Dimension Type
Fractional Inch
Tip Diameter
0.156"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
30 Degrees
Included Angle
10 Degrees
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
End Mill Material
Carbide
Item
Tapered End Mill Ball End
Taper Angle per Side
5.0 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 5.0 Degrees Taper Angle per Side, 0.287 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.