This item is Discontinued.

Conical Tool Tapered End Mill, 14 Deg, 0.125" Tip Dia, Overall Length: 2-1/2" G-202C-BE

Tapered End Mill, 14 Deg, 0.125" Tip Dia, Overall Length: 2-1/2" (Discontinued)

  • Mfr # G-202C-BE
  • Zoro # G9163489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-202C-BE
Zoro #
G9163489
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Large End Dia.
0.248 in
Dimension Type
Fractional Inch
Tip Diameter
0.125"
Corner Radius
0.063 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
7.0 Degrees
Number of Flutes
3
Shank Type
Plain
Item
Tapered End Mill Ball End
Included Angle
14 Degrees
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Material
Carbide
Taper Angle per Side
7.0 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 7.0 Degrees Taper Angle per Side, 0.248 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.