Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Tapered End Mill, 14 Deg, 0.375" Tip Dia G-613

Tapered End Mill, 14 Deg, 0.375" Tip Dia (Discontinued)

  • Mfr # G-613
  • Zoro # G9195460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-613
Zoro #
G9195460
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 3/4 in
Shank Dia.
1 in
Tip Diameter
0.375"
Dimension Type
Fractional Inch
Large End Dia.
1.173 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
7.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Included Angle
14 Degrees
End Mill Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Single Weldon
Helix Angle
30 Degrees
Item
Tapered End Mill
Taper Angle per Side
7.0 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 7.0 Degrees Taper Angle per Side, 1.173 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.